Skip to content Skip to navigation menu
SXR Normal-Duty Bearing Insert

INSSXR203

SXR Normal-Duty Bearing Insert
Item #100939974
  • 2 3/16" ID x 100 mm OD x 24 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel
SXR Normal-Duty Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/16" ID x 100 mm OD x 24 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel

applications

  • Textile
  • Agriculture food
  • Unit handling
  • Paper
  • Forest products

features

  • Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • Grade 10 balls for quieter operation and less vibration
  • Self-locking collar is secured with a single setscrew
  • Reinforced nylon cage
O.D. 100 mm
Bearing Type Ball Bearing
Material Steel
Outer Ring Width 24 mm
Bore Type Round Bore, Inch Type
Enclosure Double Sealed
Length Through Bore 2.8125 in
Locking Device Eccentric Locking Collar
I.D. 2 3/16 in
Seal Type Contact Seals
Overall Width 2 13/16 in
Lubrication Relubricatable
Weight 2.82 LB
EAN or UPC 782475246779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison