- 65 mm ID x 125 mm OD x 28 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| O.D. | 125 mm |
| Length Through Bore | 56.8 mm |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Outer Ring Width | 28 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| Locking Device | Setscrew Locking Collar |
| I.D. | 65 mm |
| Overall Width | 56.8 mm |
| Material | Steel |
| Weight | 4.05 LB |
| EAN or UPC | 782475657766 |

