Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Outer Ring Width
22 mm
Material
Steel, Corrosion Resistant
Length Through Bore
1.6875 in
I.D.
1 1/2 in
Lubrication
Relubricatable
Bore Type
Round Bore, Inch Type
O.D.
80 mm
Seal Type
Contact Seals
Enclosure
Double Sealed
Locking Device
Setscrew Locking Collar
Bearing Type
Ball Bearing
Overall Width
1 11/16 in
Weight
1.39 LB
EAN or UPC
782475689927
We're here for you
with Service Centers across the country - We have your back