65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
I.D.
1 3/16 in
Bearing Type
Ball Bearing
Seal Type
Contact Seals
Material
Steel, Corrosion Resistant
Overall Width
1 25/64 in
O.D.
62 mm
Outer Ring Width
18 mm
Bore Type
Round Bore, Inch Type
Locking Device
Setscrew Locking Collar
Lubrication
Relubricatable
Enclosure
Double Sealed
Length Through Bore
1.39063 in
Weight
0.67 LB
EAN or UPC
782475690077
We're here for you
with Service Centers across the country - We have your back