- Adapter Mounted IMPERIAL Series Bearing Insert
- 6 1/2" Shaft Size
- 320 mm OD
- Contact Seals
| Bearing Type | Spherical Roller Bearing |
| I.D. | 6 1/2 in |
| O.D. | 320 mm |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Material | Steel |
| Enclosure | Double Sealed |
| Overall Width | 7 25/64 in |
| Outer Ring Width | 3 15/32 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 101.412 LB |
| EAN or UPC | 782475224333 |

