- Adapter Mounted IMPERIAL Series Bearing Insert
- 6 7/16" Shaft Size
- 320 mm OD
- Labyrinth Seals
| Locking Device | Adapter Mounted |
| Overall Width | 7 25/64 in |
| Enclosure | Double Sealed |
| Outer Ring Width | 3 15/32 in |
| Bore Type | Round Bore, Inch Type |
| Material | Steel |
| Seal Material | Metal |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 320 mm |
| Seal Type | Labyrinth Seals |
| I.D. | 6 7/16 in |
| Weight | 101.0 LB |
| EAN or UPC | 782475224319 |

