- Adapter Mounted IMPERIAL Series Bearing Insert
- 6" Shaft Size
- 290 mm OD
- Contact Seals
| Outer Ring Width | 3 7/32 in |
| Bearing Type | Spherical Roller Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| O.D. | 290 mm |
| Overall Width | 7 5/64 in |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Adapter Mounted |
| I.D. | 6 in |
| Seal Material | Rubber |
| Lubrication | Relubricatable |
| Weight | 101.41 LB |
| EAN or UPC | 782475224241 |

