- Adapter Mounted IMPERIAL Series Bearing Insert
- 5 15/16" Shaft Size
- 290 mm OD
- Labyrinth Seals
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 7 5/64 in |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 3 7/32 in |
| Seal Type | Labyrinth Seals |
| I.D. | 5 15/16 in |
| Lubrication | Relubricatable |
| Material | Steel |
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| O.D. | 290 mm |
| Seal Material | Metal |
| Weight | 101.412 LB |
| EAN or UPC | 782475224210 |

