- Adapter Mounted IMPERIAL Series Bearing Insert
- 5 1/2" Shaft Size
- 250 mm OD
- Labyrinth Seals
| Bore Type | Round Bore, Inch Type |
| O.D. | 250 mm |
| Locking Device | Adapter Mounted |
| Material | Steel |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Overall Width | 6 11/64 in |
| Seal Type | Labyrinth Seals |
| Outer Ring Width | 2 3/4 in |
| Seal Material | Metal |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 5 1/2 in |
| Weight | 30.0 LB |
| EAN or UPC | 782475224166 |

