- Adapter Mounted IMPERIAL Series Bearing Insert
- 5 7/16" Shaft Size
- 250 mm OD
- Contact Seals
| Outer Ring Width | 2 3/4 in |
| Seal Type | Contact Seals |
| I.D. | 5 7/16 in |
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| O.D. | 250 mm |
| Overall Width | 6 11/64 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Material | Steel |
| Seal Material | Rubber |
| Bore Type | Round Bore, Inch Type |
| Weight | 67.24 LB |
| EAN or UPC | 782475224111 |

