- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 7/16" Shaft Size
- 120 mm OD
- Contact Seals
| Seal Material | Rubber |
| Bore Type | Round Bore, Inch Type |
| I.D. | 2 7/16 in |
| Seal Type | Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 2 31/32 in |
| Lubrication | Relubricatable |
| Material | Steel |
| O.D. | 120 mm |
| Outer Ring Width | 1.271 in |
| Length Through Bore | 2.96875 in |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| Weight | 4.5 LB |
| EAN or UPC | 782475944996 |

