- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 3/16" Shaft Size
- 100 mm OD
- Contact Seals
| O.D. | 100 mm |
| Outer Ring Width | 1.034 in |
| Bearing Type | Spherical Roller Bearing |
| Enclosure | Double Sealed |
| Overall Width | 2 45/64 in |
| Material | Steel |
| Lubrication | Relubricatable |
| I.D. | 2 3/16 in |
| Seal Type | Contact Seals |
| Seal Material | Rubber |
| Length Through Bore | 2.70313 in |
| Locking Device | Adapter Mounted |
| Bore Type | Round Bore, Inch Type |
| Weight | 2.6 LB |
| EAN or UPC | 782475945399 |

