- 2" ID x 90 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Adapter Assembly
- Regreasable
- Steel
| Bearing Type | Spherical Roller Bearing |
| O.D. | 90 mm |
| Outer Ring Width | 24 mm |
| Seal Type | Contact Seals |
| Overall Width | 2 7/16 in |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Adapter Mounted |
| Length Through Bore | 2.4375 in |
| I.D. | 2 in |
| Material | Steel |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Weight | 2.8 LB |
| EAN or UPC | 782475945764 |

