Skip to content Skip to navigation menu
IMPERIAL Spherical Roller Bearing Insert

INSIP115

IMPERIAL Spherical Roller Bearing Insert
Item #103474643
  • Adapter Mounted IMPERIAL Series Bearing Insert
  • 1 15/16" Shaft Size
  • 90 mm OD
  • Contact Seals
IMPERIAL Spherical Roller Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter Mounted IMPERIAL Series Bearing Insert
  • 1 15/16" Shaft Size
  • 90 mm OD
  • Contact Seals
Seal Type Contact Seals
O.D. 90 mm
Outer Ring Width 24 mm
Lubrication Relubricatable
Length Through Bore 2.4375 in
I.D. 1 15/16 in
Bore Type Round Bore, Inch Type
Seal Material Rubber
Locking Device Adapter Mounted
Material Steel
Overall Width 2 7/16 in
Enclosure Double Sealed
Bearing Type Spherical Roller Bearing
Weight 2.5 LB
EAN or UPC 782475945290
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison