- Adapter Mounted IMPERIAL Series Bearing Insert
- 1 11/16" Shaft Size
- 85 mm OD
- Contact Seals
| Outer Ring Width | 24 mm |
| Length Through Bore | 2.42188 in |
| I.D. | 1 11/16 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 2 27/64 in |
| Material | Steel |
| Seal Material | Rubber |
| O.D. | 85 mm |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 2.2 LB |
| EAN or UPC | 782475945610 |

