Skip to content Skip to navigation menu
SC Series Normal-Duty Corrosion-Resistant Bearing Insert

INS-SC-112-FF

SC Series Normal-Duty Corrosion-Resistant Bearing Insert
Item #101846108
  • 1 3/4" ID x 85 mm OD x 22 mm Outer Ring Width
  • Double Sealed (Contact w/Flingers)
  • Setscrew Locking
  • Regreasable
  • Steel
SC Series Normal-Duty Corrosion-Resistant Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" ID x 85 mm OD x 22 mm Outer Ring Width
  • Double Sealed (Contact w/Flingers)
  • Setscrew Locking
  • Regreasable
  • Steel

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive
  • Chemical
  • Packaging and processing

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
Bore Type Round Bore, Inch Type
Overall Width 1 23/32 in
Enclosure Double Sealed
Length Through Bore 1.71875 in
Lubrication Relubricatable
I.D. 1 3/4 in
Locking Device Setscrew Locking Collar
Bearing Type Ball Bearing
Seal Type Contact Seals w/Flingers
O.D. 85 mm
Outer Ring Width 22 mm
Material Steel
Weight 1.39 LB
EAN or UPC 782475743261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison