- Adapter Mounted IMPERIAL Series Bearing Insert
- 4 15/16" Shaft Size
- 230 mm OD
- Labyrinth Seals
| O.D. | 230 mm |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 2 19/32 in |
| Enclosure | Double Sealed |
| Bearing Type | Spherical Roller Bearing |
| Material | Steel |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Overall Width | 5 63/64 in |
| Seal Type | Labyrinth Seals |
| I.D. | 4 15/16 in |
| Seal Material | Metal |
| Weight | 44.6 LB |
| EAN or UPC | 782475313303 |

