- Adapter Mounted IMPERIAL Series Bearing Insert
- 4 7/16" Shaft Size
- 200 mm OD
- Labyrinth Seals
| Bearing Type | Spherical Roller Bearing |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| O.D. | 200 mm |
| Material | Steel |
| I.D. | 4 7/16 in |
| Overall Width | 5 15/64 in |
| Outer Ring Width | 2 5/32 in |
| Locking Device | Adapter Mounted |
| Seal Material | Metal |
| Seal Type | Labyrinth Seals |
| Enclosure | Double Sealed |
| Weight | 26.19 LB |
| EAN or UPC | 782475313280 |

