- Adapter Mounted IMPERIAL Series Bearing Insert
- 4" Shaft Size
- 180 mm OD
- Labyrinth Seals
| Enclosure | Double Sealed |
| Material | Steel |
| I.D. | 4 in |
| Outer Ring Width | 1 7/8 in |
| Locking Device | Adapter Mounted |
| Seal Material | Metal |
| O.D. | 180 mm |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 4 45/64 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 12.9 LB |
| EAN or UPC | 782475313273 |

