- Adapter Mounted IMPERIAL Series Bearing Insert
- 3 11/16" Shaft Size
- 180 mm OD
- Labyrinth Seals
| Material | Steel |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Bore Type | Round Bore, Inch Type |
| I.D. | 3 11/16 in |
| Seal Material | Metal |
| O.D. | 180 mm |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Enclosure | Double Sealed |
| Outer Ring Width | 1 7/8 in |
| Overall Width | 4 45/64 in |
| Weight | 22.0 LB |
| EAN or UPC | 782475313259 |

