- Adapter Mounted IMPERIAL Series Bearing Insert
- 3 1/4" Shaft Size
- 160 mm OD
- Labyrinth Seals
| Seal Material | Metal |
| Enclosure | Double Sealed |
| I.D. | 3 1/4 in |
| Material | Steel |
| Overall Width | 4 11/64 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| O.D. | 160 mm |
| Locking Device | Adapter Mounted |
| Outer Ring Width | 1 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 12.09 LB |
| EAN or UPC | 782475313228 |

