- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 3/4" Shaft Size
- 130 mm OD
- TRIDENT™ Triple Lip Rubbing Seals
| Material | Steel |
| I.D. | 2 3/4 in |
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| Outer Ring Width | 1 9/32 in |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| O.D. | 130 mm |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 3 1/2 in |
| Seal Material | Metal, Rubber |
| Weight | 7.36 LB |
| EAN or UPC | 782475313006 |

