| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Weight | 2.6 LB |
| EAN or UPC | 782475960194 |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Weight | 2.6 LB |
| EAN or UPC | 782475960194 |