- Adapter Mounted IMPERIAL Series Bearing Insert
- 2" Shaft Size
- 90 mm OD
- TRIDENT™ Triple Lip Rubbing Seals
| Enclosure | Double Sealed |
| Bearing Type | Spherical Roller Bearing |
| Seal Material | Metal, Rubber |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Outer Ring Width | 90 mm |
| Material | Steel |
| Lubrication | Relubricatable |
| I.D. | 2 in |
| Locking Device | Adapter Mounted |
| Overall Width | 2 55/64 in |
| O.D. | 90 mm |
| Bore Type | Round Bore, Inch Type |
| Weight | 2.97 LB |
| EAN or UPC | 782475312788 |

