- Adapter Mounted IMPERIAL Series Bearing Insert
- 1 3/16" Shaft Size
- 80 mm OD
- Labyrinth Seals
| Locking Device | Adapter Mounted |
| Seal Material | Metal |
| Bore Type | Round Bore, Inch Type |
| Material | Steel |
| Seal Type | Labyrinth Seals |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| O.D. | 80 mm |
| Outer Ring Width | 61/64 in |
| I.D. | 1 3/16 in |
| Overall Width | 2 5/8 in |
| Enclosure | Double Sealed |
| Weight | 1.0 LB |
| EAN or UPC | 782475312825 |

