- IEB-Series Brake
- 175 Ft-Lbs Static Torque
- 6 VDC
- 1.6875 " Bore
- No Output Shaft
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
- Antirotation torque arm can be mounted in any location around the shaft
compliances
- 0
| Power On/Power Off | Power On |
| Housing Length | 2.72 in |
| Model | IEB |
| Torque Rating | 175 ft lb |
| Style | Shaft Mount |
| Bore Size | 1.6875 in |
| Frame | N/A |
| Unit Size | 825 |
| Outside Dia. | 8.39 in |
| Voltage Rating | 6 VDC |
| Enclosure | N/A |
| Weight | 19.0 LB |
| EAN or UPC | 782475513550 |

