- IEB-Series Brake
- 100 Ft-Lbs Static Torque
- 6 VDC
- 1 7/16" Bore
- No Output Shaft
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
- Antirotation torque arm can be mounted in any location around the shaft
compliances
- 0
| Frame | N/A |
| Housing Length | 2.51 in |
| Bore Size | 1.4375 in |
| Unit Size | 650 |
| Power On/Power Off | Power On |
| Model | IEB |
| Enclosure | N/A |
| Torque Rating | 100 ft lb |
| Style | Shaft Mount |
| Voltage Rating | 6 VDC |
| Outside Dia. | 6.65 in |
| Weight | 11.0 LB |
| EAN or UPC | 782475511761 |

