- IEB-Series Brake
- 34 Ft-Lbs Static Torque
- 6 VDC
- 1" Bore
- No Output Shaft
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
- Antirotation torque arm can be mounted in any location around the shaft
compliances
- 0
| Model | IEB |
| Torque Rating | 34 ft lb |
| Bore Size | 1 in |
| Outside Dia. | 5.17 in |
| Housing Length | 1.88 in |
| Power On/Power Off | Power On |
| Frame | N/A |
| Unit Size | 475 |
| Voltage Rating | 6 VDC |
| Enclosure | N/A |
| Style | Shaft Mount |
| Weight | 7.0 LB |
| EAN or UPC | 782475512638 |

