- IEB-Series Brake
- 22 Ft-Lbs Static Torque
- 90 VDC
- 1/2" Bore
- No Output Shaft
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
- Antirotation torque arm can be mounted in any location around the shaft
compliances
- 0
| Outside Dia. | 4.08 in |
| Bore Size | 0.5 in |
| Enclosure | N/A |
| Style | Shaft Mount |
| Housing Length | 2 1/4 in |
| Voltage Rating | 90 |
| Torque Rating | 22 ft lb |
| Unit Size | 375 |
| Model | IEB |
| Frame | N/A |
| Power On/Power Off | Power On |
| Weight | 4.46 LB |
| EAN or UPC | 782475512393 |

