- Size 600 Hydroil Shaft Mounted Speed Reducer
- 15:1 Ratio
- 3 7/16" Straight Bore
| Box Length | 15 1/8 in |
| AGMA Unit Size | 307 |
| Mfr. Unit Size | HXT6 |
| Output Bushing Bore Range [Max] | 3 in |
| Output Style | Straight Bore |
| Box Width | 6 7/8 in |
| Output (Shaft or Bore) Size | 3 7/16 in |
| Drive Type | Hydroil |
| Output Bushing Bore Range [Min] | 2.1875 in |
| Input Shaft | N/A |
| Box Height | 21 5/16 in |
| Ratio | 15:1 |
| Weight | 293.0 LB |
| EAN or UPC | 782475208876 |

