- Size 100 Hydroil Shaft Mounted Speed Reducer
- 5:1 Ratio
- Taper Bushed
| Input Shaft | N/A |
| AGMA Unit Size | 107 |
| Mfr. Unit Size | HXT1 |
| Drive Type | Hydroil |
| Max. Input HP @ 100 rpm | 4.49 hp |
| Output Bushing Bore Range [Max] | 1.4375 in |
| Box Length | 7 1/8 in |
| Output Bushing Bore Range [Min] | 1 in |
| Output (Shaft or Bore) Size | N/A |
| Box Height | 9 15/16 in |
| Output Style | Taper Bushed |
| Ratio | 5:1 |
| Box Width | 4 1/2 in |
| Installed Options | N/A |
| Weight | 48.9 LB |
| EAN or UPC | 782475925261 |

