- 1.3125" Shaft, Cast Iron, Setscrew Locking Collar
applications
- Chemical
- Packaging and processing
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Housing Height | 4 1/4 in |
| Housing Material | Cast Iron |
| Overall Width | 1 43/64 in |
| Thread Size | 1/2 |
| Hanger Type | Normal-Duty |
| Length Through Bore | 1.53125 in |
| Housing Length | 3 1/2 in |
| Shaft Dia. | 1.3125 in |
| Collar O.D. | 1 27/32 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.5 LB |
| EAN or UPC | 782475115211 |

