- 3.4375" Shaft, Cast Iron, Tapered Adapter Sleeve Locking
| Housing Material | Cast Iron |
| Overall Width | 11 1/4 in |
| Collar O.D. | 5 15/16 in |
| Shaft Dia. | 3.4375 in |
| Locking Device | Adapter Mounted |
| Housing Length | 9 1/4 in |
| Housing Width | 9 1/4 in |
| Hanger Type | Normal-Duty |
| Length Through Bore | 11.25 in |
| Housing Height | 6 3/4 in |
| Weight | 47.84 LB |
| EAN or UPC | 782475033973 |

