- 2.5" Shaft, Cast Iron, Tapered Adapter Sleeve Locking
| Collar O.D. | 5 7/16 in |
| Length Through Bore | 10.375 in |
| Hanger Type | Normal-Duty |
| Housing Material | Cast Iron |
| Overall Width | 10 3/8 in |
| Housing Length | 8 1/4 in |
| Housing Height | 6 1/4 in |
| Housing Width | 8 1/4 in |
| Shaft Dia. | 2.5 in |
| Locking Device | Adapter Mounted |
| Weight | 41.0 LB |
| EAN or UPC | 782475034017 |

