- HE80 Bushing
- 7 15/16" Bore
| Wrench Torque | 500 lbf |
| Flange Thickness | 2 1/4 in |
| Bushing Series | HE80 |
| Bushing Type | HE |
| Bolt Holes | 6 |
| Bolt Size | 1 1/8-7 |
| Length Through Bore | 7 in |
| Bore Size | 7.9375 in |
| Weight | 126.0 LB |
| EAN or UPC | 782475269570 |
| Wrench Torque | 500 lbf |
| Flange Thickness | 2 1/4 in |
| Bushing Series | HE80 |
| Bushing Type | HE |
| Bolt Holes | 6 |
| Bolt Size | 1 1/8-7 |
| Length Through Bore | 7 in |
| Bore Size | 7.9375 in |
| Weight | 126.0 LB |
| EAN or UPC | 782475269570 |