- HE80 Bushing
- 7 1/2" Bore
| Bushing Series | HE80 |
| Bushing Type | HE |
| Wrench Torque | 500 lbf |
| Bolt Size | 1 1/8-7 |
| Bore Size | 7.5 in |
| Length Through Bore | 7 in |
| Bolt Holes | 6 |
| Flange Thickness | 2 1/4 in |
| Weight | 124.0 LB |
| EAN or UPC | 782475274017 |
| Bushing Series | HE80 |
| Bushing Type | HE |
| Wrench Torque | 500 lbf |
| Bolt Size | 1 1/8-7 |
| Bore Size | 7.5 in |
| Length Through Bore | 7 in |
| Bolt Holes | 6 |
| Flange Thickness | 2 1/4 in |
| Weight | 124.0 LB |
| EAN or UPC | 782475274017 |