- HE80 Bushing
- 6 7/16" Bore
| Bolt Size | 1 1/8-7 |
| Bolt Holes | 6 |
| Length Through Bore | 7 in |
| Bushing Series | HE80 |
| Bushing Type | HE |
| Flange Thickness | 2.25 in |
| Wrench Torque | 500 lbf |
| Bore Size | 6.4375 in |
| Weight | 111.0 LB |
| EAN or UPC | 782475270217 |
| Bolt Size | 1 1/8-7 |
| Bolt Holes | 6 |
| Length Through Bore | 7 in |
| Bushing Series | HE80 |
| Bushing Type | HE |
| Flange Thickness | 2.25 in |
| Wrench Torque | 500 lbf |
| Bore Size | 6.4375 in |
| Weight | 111.0 LB |
| EAN or UPC | 782475270217 |