- HE70 Bushing
- 6 7/16" Bore
| Wrench Torque | 500 lbf |
| Bushing Type | HE |
| Bushing Series | HE70 |
| Bore Size | 6.4375 in |
| Bolt Size | 1-8 |
| Length Through Bore | 6.25 in |
| Flange Thickness | 2 in |
| Bolt Holes | 6 |
| Weight | 70.5 LB |
| EAN or UPC | 782475270002 |
| Wrench Torque | 500 lbf |
| Bushing Type | HE |
| Bushing Series | HE70 |
| Bore Size | 6.4375 in |
| Bolt Size | 1-8 |
| Length Through Bore | 6.25 in |
| Flange Thickness | 2 in |
| Bolt Holes | 6 |
| Weight | 70.5 LB |
| EAN or UPC | 782475270002 |