- HE70 Bushing
- 5 15/16" Bore
| Bushing Type | HE |
| Flange Thickness | 2 in |
| Bolt Size | 1-8 |
| Wrench Torque | 500 lbf |
| Bore Size | 5.9375 in |
| Length Through Bore | 6.25 in |
| Bushing Series | HE70 |
| Bolt Holes | 6 |
| Weight | 97.0 LB |
| EAN or UPC | 782475269518 |
| Bushing Type | HE |
| Flange Thickness | 2 in |
| Bolt Size | 1-8 |
| Wrench Torque | 500 lbf |
| Bore Size | 5.9375 in |
| Length Through Bore | 6.25 in |
| Bushing Series | HE70 |
| Bolt Holes | 6 |
| Weight | 97.0 LB |
| EAN or UPC | 782475269518 |