- HE60 Bushing
- 4 15/16" Bore
| Length Through Bore | 5.25 in |
| Wrench Torque | 350 lbf |
| Bushing Type | HE |
| Bushing Series | HE60 |
| Bore Size | 4.9375 in |
| Bolt Size | 7/8-9 |
| Flange Thickness | 1 3/4 in |
| Bolt Holes | 6 |
| Weight | 60.8 LB |
| EAN or UPC | 782475271535 |
| Length Through Bore | 5.25 in |
| Wrench Torque | 350 lbf |
| Bushing Type | HE |
| Bushing Series | HE60 |
| Bore Size | 4.9375 in |
| Bolt Size | 7/8-9 |
| Flange Thickness | 1 3/4 in |
| Bolt Holes | 6 |
| Weight | 60.8 LB |
| EAN or UPC | 782475271535 |