- HE50 Bushing
- 5" Bore
| Bolt Size | 3/4-10 |
| Length Through Bore | 4.5 in |
| Flange Thickness | 1 1/2 in |
| Bore Size | 5 in |
| Bolt Holes | 6 |
| Bushing Type | HE |
| Bushing Series | HE50 |
| Wrench Torque | 200 lbf |
| Weight | 34.7 LB |
| EAN or UPC | 782475272785 |
| Bolt Size | 3/4-10 |
| Length Through Bore | 4.5 in |
| Flange Thickness | 1 1/2 in |
| Bore Size | 5 in |
| Bolt Holes | 6 |
| Bushing Type | HE |
| Bushing Series | HE50 |
| Wrench Torque | 200 lbf |
| Weight | 34.7 LB |
| EAN or UPC | 782475272785 |