- HE50 Bushing
- 2 15/16" Bore
| Bore Size | 2.9375 in |
| Bolt Size | 3/4-10 |
| Bushing Series | HE50 |
| Bolt Holes | 6 |
| Flange Thickness | 1 1/2 in |
| Length Through Bore | 4.5 in |
| Wrench Torque | 200 lbf |
| Bushing Type | HE |
| Weight | 47.399 LB |
| EAN or UPC | 782475005390 |
| Bore Size | 2.9375 in |
| Bolt Size | 3/4-10 |
| Bushing Series | HE50 |
| Bolt Holes | 6 |
| Flange Thickness | 1 1/2 in |
| Length Through Bore | 4.5 in |
| Wrench Torque | 200 lbf |
| Bushing Type | HE |
| Weight | 47.399 LB |
| EAN or UPC | 782475005390 |