- HE45 Bushing
- 4 1/2" Bore
| Bolt Size | 5/8-11 |
| Bushing Series | HE45 |
| Bushing Type | HE |
| Bolt Holes | 6 |
| Bore Size | 4.5 in |
| Length Through Bore | 4 in |
| Flange Thickness | 1 1/4 in |
| Wrench Torque | 140 lbf |
| Weight | 24.37 LB |
| EAN or UPC | 782475272372 |
| Bolt Size | 5/8-11 |
| Bushing Series | HE45 |
| Bushing Type | HE |
| Bolt Holes | 6 |
| Bore Size | 4.5 in |
| Length Through Bore | 4 in |
| Flange Thickness | 1 1/4 in |
| Wrench Torque | 140 lbf |
| Weight | 24.37 LB |
| EAN or UPC | 782475272372 |