- HE45 Bushing
- 3 1/2" Bore
| Bolt Size | 5/8-11 |
| Bushing Series | HE45 |
| Flange Thickness | 1.25 in |
| Length Through Bore | 4 in |
| Wrench Torque | 140 lbf |
| Bushing Type | HE |
| Bore Size | 3.5 in |
| Bolt Holes | 6 |
| Weight | 21.5 LB |
| EAN or UPC | 782475272679 |
| Bolt Size | 5/8-11 |
| Bushing Series | HE45 |
| Flange Thickness | 1.25 in |
| Length Through Bore | 4 in |
| Wrench Torque | 140 lbf |
| Bushing Type | HE |
| Bore Size | 3.5 in |
| Bolt Holes | 6 |
| Weight | 21.5 LB |
| EAN or UPC | 782475272679 |