- HE40 Bushing
- 3 7/8" Bore
| Bore Size | 3.875 in |
| Bolt Holes | 4 |
| Bushing Series | HE40 |
| Length Through Bore | 3.5 in |
| Flange Thickness | 1 in |
| Bushing Type | HE |
| Wrench Torque | 140 lbf |
| Bolt Size | 5/8-11 |
| Weight | 21.4 LB |
| EAN or UPC | 782475273997 |
| Bore Size | 3.875 in |
| Bolt Holes | 4 |
| Bushing Series | HE40 |
| Length Through Bore | 3.5 in |
| Flange Thickness | 1 in |
| Bushing Type | HE |
| Wrench Torque | 140 lbf |
| Bolt Size | 5/8-11 |
| Weight | 21.4 LB |
| EAN or UPC | 782475273997 |