- HE35 Bushing
- 3 3/16" Bore
| Bushing Type | HE |
| Bushing Series | HE35 |
| Bore Size | 3.1875 in |
| Wrench Torque | 90 lbf |
| Flange Thickness | 7/8 in |
| Bolt Holes | 4 |
| Length Through Bore | 3 in |
| Bolt Size | 9/16-12 |
| Weight | 11.04 LB |
| EAN or UPC | 782475272594 |
| Bushing Type | HE |
| Bushing Series | HE35 |
| Bore Size | 3.1875 in |
| Wrench Torque | 90 lbf |
| Flange Thickness | 7/8 in |
| Bolt Holes | 4 |
| Length Through Bore | 3 in |
| Bolt Size | 9/16-12 |
| Weight | 11.04 LB |
| EAN or UPC | 782475272594 |