- HE35 Bushing
- 2 3/4" Bore
| Length Through Bore | 3 in |
| Bolt Holes | 4 |
| Bushing Series | HE35 |
| Bore Size | 2.75 in |
| Wrench Torque | 90 lbf |
| Bolt Size | 9/16-12 |
| Bushing Type | HE |
| Flange Thickness | 7/8 in |
| Weight | 7.9 LB |
| EAN or UPC | 782475273089 |
| Length Through Bore | 3 in |
| Bolt Holes | 4 |
| Bushing Series | HE35 |
| Bore Size | 2.75 in |
| Wrench Torque | 90 lbf |
| Bolt Size | 9/16-12 |
| Bushing Type | HE |
| Flange Thickness | 7/8 in |
| Weight | 7.9 LB |
| EAN or UPC | 782475273089 |