- HE30 Bushing
- 2 3/4" Bore
| Bushing Type | HE |
| Flange Thickness | 0.875 in |
| Bolt Holes | 4 |
| Bolt Size | 1/2-13 |
| Length Through Bore | 2.75 in |
| Bushing Series | HE30 |
| Wrench Torque | 60 lbf |
| Bore Size | 2.75 in |
| Weight | 5.4 LB |
| EAN or UPC | 782475273423 |
| Bushing Type | HE |
| Flange Thickness | 0.875 in |
| Bolt Holes | 4 |
| Bolt Size | 1/2-13 |
| Length Through Bore | 2.75 in |
| Bushing Series | HE30 |
| Wrench Torque | 60 lbf |
| Bore Size | 2.75 in |
| Weight | 5.4 LB |
| EAN or UPC | 782475273423 |