- HE30 Bushing
- 1 3/4" Bore
| Bushing Series | HE30 |
| Bushing Type | HE |
| Bore Size | 1.75 in |
| Bolt Holes | 4 |
| Length Through Bore | 2.75 in |
| Flange Thickness | 7/8 in |
| Wrench Torque | 60 lbf |
| Bolt Size | 1/2-13 |
| Weight | 3.96 LB |
| EAN or UPC | 782475272280 |
| Bushing Series | HE30 |
| Bushing Type | HE |
| Bore Size | 1.75 in |
| Bolt Holes | 4 |
| Length Through Bore | 2.75 in |
| Flange Thickness | 7/8 in |
| Wrench Torque | 60 lbf |
| Bolt Size | 1/2-13 |
| Weight | 3.96 LB |
| EAN or UPC | 782475272280 |