- HE25 Bushing
- 2 5/16" Bore
| Bore Size | 2.3125 in |
| Bolt Holes | 4 |
| Bushing Type | HE |
| Flange Thickness | 0.75 in |
| Bushing Series | HE25 |
| Bolt Size | 3/8-16 |
| Wrench Torque | 30 lbf |
| Length Through Bore | 2.75 in |
| Weight | 4.36 LB |
| EAN or UPC | 782475273317 |
| Bore Size | 2.3125 in |
| Bolt Holes | 4 |
| Bushing Type | HE |
| Flange Thickness | 0.75 in |
| Bushing Series | HE25 |
| Bolt Size | 3/8-16 |
| Wrench Torque | 30 lbf |
| Length Through Bore | 2.75 in |
| Weight | 4.36 LB |
| EAN or UPC | 782475273317 |